Beli contactor lc1d95 schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  2. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  3. Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    Mulai

    Rp199.900

    Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  4. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  5. Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)
    atribut:
    • Range: TeSys
    • Product or Component Type: Capacitor duty contactor
  6. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  7. Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  8. Schneider Electric Electromagnetic Contactor Coil TeSys LC1-D Deca (Koil Kontaktor)
    Mulai

    Rp3.299.900

    Schneider Electric Electromagnetic Contactor Coil TeSys LC1-D Deca (Koil Kontaktor)
    atribut:
    • Product or Component Type: Contactor
    • Contactor Application: Resistive load
    • Device Short Name: LC1D
    • Range of Product: TeSys D
  9. Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet)
    Mulai

    Rp1.699.900

    Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet)
    atribut:
    • Allowable Ambient Temperature (°C): -40 to 60, 60 to 70 (with derating)
    • Auxiliary Contact: 1NO+1NC
    • Contact Configuration: 3NO
    • Installation Altitude (m): 0~3000
    • Insulation Resistance (MΩ): >10 for signalling circuit
    • Pollution Degree (Environment to Use): 3
    • Protection: TH conforms to IEC 60068-2-30
    • Protection Class: IP20 front according to IEC 60529
    • Range: TeSys
    • Specification: Product group: TeSys Deca; Protective cover: Yes; Signal circuit frequency (Hz) : 25 to 400; Overvoltage category: III
  10. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  11. Schneider Electric Electromagnetic Contactor Tesys Deca 3P 3NO (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Schneider Electric Electromagnetic Contactor Tesys Deca 3P 3NO (Kontaktor Magnet)
    Deskripsi:
    TeSys Deca contactor, 3 poles (3NO), for motor control applications up to 9A/690V AC-3/3e (4kW@400V). It provides a 24V DC coil with transient suppressor module, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability to demanding applications. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
    atribut:
    • Associated Fuse Rating (A): 10 (gG for signalling circuit conforming to IEC 60947-5-1); 25 (gG at ≤690 V coordination type 1 for power circuit); 20 (gG at ≤690 V coordination type 2 for power circuit)
    • Average Impedance: 2.5 mOhm - Ith 25 A 50 Hz for power circuit
    • Compatibility Code: LC1D
    • Contactor Application: Motor control; Resistive load
    • Device Short Name: LC1D
    • Irms Rated Making Capacity (A): 250 (at 440 V for power circuit conforming to IEC 60947); 140 (AC for signalling circuit conforming to IEC 60947-5-1); 250 (DC for signalling circuit conforming to IEC 60947-5-1)
    • Overvoltage Category: III
    • Pole Contact Composition: 3 NO
    • Poles Description: 3P
    • Power Dissipation Per Pole (W): 1.56 AC-1; 0.2 AC-3; 0.2 AC-3e
    • Product Range: TeSys Deca
    • Product or Component Type: Contactor
    • Protective Cover: With
    • Rated Breaking Capacity (A): 250 (at 440V for power circuit conforming to IEC 60947)
    • Utilization Category: AC-4; AC-1; AC-3; AC-3e
    • [Ie] Rated Operational Current (A): 9 (at <60 °C) at <= 440 V AC AC-3 for power circuit; 25 (at <60 °C) at <= 440 V AC AC-1 for power circuit; 9 (at <60 °C) at <= 440 V AC AC-3e for power circuit
    • [Ith] Conventional Free Air Thermal Current (A): 25 (at 60°C) for power circuit; 10 (at 60°C) for signalling circuit
    • [Uc] Control Circuit Voltage (V): 24 DC
    • [Ue] Rated Operational Voltage (V): Power circuit: <= 690 AC 25-400Hz; Power circuit: <= 300 DC
    • [Ui] Rated Insulation Voltage (V): Power circuit = 690 conforming to IEC 60947-4-1; Power circuit = 600 CSA certified; Power circuit = 600 UL certified; Signalling circuit = 690 conforming to IEC 60947-1; Signalling circuit = 600 CSA certified; Signalling circuit = 600 UL certified
  12. Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Mulai

    Rp1.599.900

    Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Max. Voltage Rating (V): 690 (AC)
    • Wire Termination Type: Screw Clamp
Daftar Harga contactor lc1d95 schneider Terbaru October 2026
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp559.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)Rp199.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp599.900
Schneider Electric Electromagnetic Contactor TeSys Deca 4 Poles AC 1 (Kontaktor Magnet)Rp559.900
Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)Rp1.899.900
Schneider Electric Motor Circuit Breaker GV2 Series (Pemutus Sirkuit)Rp429.900
EWIG Electromagnetic Contactor Series LC1-D (Kontaktor Magnet)Rp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)